




€296.73/ pieceexcl. VAT
€359.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€166.33/ pieceexcl. VAT
€201.26incl. VAT
Estimated delivery date - 11/11/2026