




€166.33/ pieceexcl. VAT
€201.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 110 mm |
Inner diameter | 4.331 in |
Outer Diameter | 130 mm |
Outer diameter | 5.118 in |
Width | 30 mm |
Width | 1.181 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 111000 N |
Static load rating | 210000 N |
Limiting speed | 4200 rpm |
Reference speed | 2800 rpm |