




€257.37/ pieceexcl. VAT
€311.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |
€144.42/ pieceexcl. VAT
€174.75incl. VAT
Estimated delivery date - 10/11/2026