




€144.42/ pieceexcl. VAT
€174.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Outer Diameter | 120 mm |
Outer diameter | 4.724 in |
Width | 36 mm |
Width | 1.417 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 125000 N |
Static load rating | 237000 N |
Limiting speed | 4600 rpm |
Reference speed | 3000 rpm |
€257.37/ pieceexcl. VAT
€311.42incl. VAT
Estimated delivery date - 10/11/2026