




€222.94/ pieceexcl. VAT
€269.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 26 mm |
Model | without inner ring |
With sealing | No |
€125.86/ pieceexcl. VAT
€152.29incl. VAT
Estimated delivery date - 11/11/2026