




€125.86/ pieceexcl. VAT
€152.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Outer Diameter | 120 mm |
Outer diameter | 4.724 in |
Width | 26 mm |
Width | 1.024 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 86000 N |
Static load rating | 146000 N |
Limiting speed | 4600 rpm |
Reference speed | 3150 rpm |
€222.94/ pieceexcl. VAT
€269.76incl. VAT
Estimated delivery date - 10/11/2026