




€14.62/ pieceexcl. VAT
€17.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 10 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
€10.07/ pieceexcl. VAT
€12.18incl. VAT
83 In stock - Estimated delivery date 09/11/2026