




€10.07/ pieceexcl. VAT
€12.18incl. VAT
83 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 10 mm |
Inner diameter | 0.394 in |
Outer Diameter | 17 mm |
Outer diameter | 0.669 in |
Width | 12 mm |
Width | 0.472 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 5300 N |
Static load rating | 5500 N |
Limiting speed | 29500 rpm |
Reference speed | 29000 rpm |