




€62.71/ pieceexcl. VAT
€75.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49..2RS |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 21 mm |
Model | with inner ring |
With sealing | Yes |
€50.62/ pieceexcl. VAT
€61.25incl. VAT
Estimated delivery date - 12/11/2026