

€50.62/ pieceexcl. VAT
€61.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 21 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 29500 N |
Static load rating | 39500 N |
Limiting speed grease lubrication | 6400 rpm |
€62.71/ pieceexcl. VAT
€75.88incl. VAT
Estimated delivery date - 11/11/2026