SKF

SKF Needle roller bearing with ribs with inner ring with sealing NA 4901.2RS

  • ERIKS:23766977
  • Manufacturer:7316577012029
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€37.22/ pieceexcl. VAT

€45.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49..2RS
Inner Diameter
12 mm
Outer Diameter
24 mm
Width
14 mm
Model
with inner ring
With sealing
Yes
Alternatives

€30.01/ pieceexcl. VAT

€36.31incl. VAT

4 In stock - Estimated delivery date 10/11/2026