INA

INA Needle roller bearing with ribs with inner ring with sealing NA4901-2RSR-XL

  • ERIKS:11671145
  • Manufacturer:4012802692525
Image 1
Save to list

€30.01/ pieceexcl. VAT

€36.31incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49..2RS
Inner Diameter
12 mm
Outer Diameter
24 mm
Width
14 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
8600 N
Static load rating
8300 N
Limiting speed grease lubrication
13900 rpm
Alternatives

€37.22/ pieceexcl. VAT

€45.04incl. VAT

Estimated delivery date - 11/11/2026