SKF

SKF Needle roller bearing with ribs with inner ring with sealing NA 4900.2RS

  • ERIKS:23766975
  • Manufacturer:7316577012005
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€35.65/ pieceexcl. VAT

€43.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49..2RS
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
14 mm
Model
with inner ring
With sealing
Yes
Alternatives

€28.76/ pieceexcl. VAT

€34.80incl. VAT

23 In stock - Estimated delivery date 10/11/2026