

€28.76/ pieceexcl. VAT
€34.80incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 14 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 7700 N |
Static load rating | 6900 N |
Limiting speed grease lubrication | 14800 rpm |
€35.65/ pieceexcl. VAT
€43.14incl. VAT
Estimated delivery date - 11/11/2026