




€206.96/ pieceexcl. VAT
€250.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIS |
Inner Diameter | 65 mm |
Outer Diameter | 95 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
€116.87/ pieceexcl. VAT
€141.41incl. VAT
Estimated delivery date - 10/11/2026