

€116.87/ pieceexcl. VAT
€141.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 65 mm |
Outer Diameter | 95 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 71000 N |
Static load rating | 123000 N |
Limiting speed | 6000 rpm |
Limiting speed grease lubrication | 3600 rpm |
Reference speed | 3600 rpm |