




€98.32/ pieceexcl. VAT
€118.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIS |
Inner Diameter | 45 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
€68.54/ pieceexcl. VAT
€82.93incl. VAT
Estimated delivery date - 10/11/2026