INA

INA Needle roller bearing with ribs with inner ring NKIS45-XL

  • ERIKS:11671409
  • Manufacturer:4054369082302
Image 1
The NKIS is a Heavy duty X-Life series of needle roller bearing with inner ring have optimised raceways to give a longer life rating supporting higher load carrying capacities.
The NK light series is also available
Save to list

€68.54/ pieceexcl. VAT

€82.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
45 mm
Outer Diameter
72 mm
Width
22 mm
Model
with inner ring
With sealing
No
Dynamic load rating
51000 N
Static load rating
74000 N
Limiting speed
8200 rpm
Limiting speed grease lubrication
4900 rpm
Reference speed
4600 rpm
Alternatives

€98.32/ pieceexcl. VAT

€118.97incl. VAT

Estimated delivery date - 10/11/2026