SKF

SKF Needle roller bearing with ribs with inner ring NKIS 25

  • ERIKS:24003940
  • Manufacturer:7316577711991
Image 1
Image 2
Image 1
Image 2
Heavy Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€81.08/ pieceexcl. VAT

€98.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKIS
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
22 mm
Model
with inner ring
With sealing
No
Alternatives
Product Image

INA Needle roller bearing with ribs with inner ring NKIS25-XL

  • Eriks:12625094
  • Manufacturer:050770985-0000

€44.67/ pieceexcl. VAT

€54.05incl. VAT

21 In stock - Estimated delivery date 09/11/2026