INA

INA Needle roller bearing with ribs with inner ring NKIS25-XL

  • ERIKS:12625094
  • Manufacturer:4054363051601
Image 1
The NKIS is a Heavy duty X-Life series of needle roller bearing with inner ring have optimised raceways to give a longer life rating supporting higher load carrying capacities.
The NK light series is also available
Save to list

€44.67/ pieceexcl. VAT

€54.05incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
22 mm
Model
with inner ring
With sealing
No
Dynamic load rating
38000 N
Static load rating
43500 N
Limiting speed
13200 rpm
Limiting speed grease lubrication
7900 rpm
Reference speed
7100 rpm