




€380.43/ pieceexcl. VAT
€460.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
€214.09/ pieceexcl. VAT
€259.05incl. VAT
Estimated delivery date - 11/11/2026