

€214.09/ pieceexcl. VAT
€259.05incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 125000 N |
Static load rating | 237000 N |
Limiting speed | 4600 rpm |
Reference speed | 2800 rpm |
€380.43/ pieceexcl. VAT
€460.32incl. VAT
Estimated delivery date - 10/11/2026