




€259.30/ pieceexcl. VAT
€313.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
€182.63/ pieceexcl. VAT
€220.98incl. VAT
Estimated delivery date - 11/11/2026