

€182.63/ pieceexcl. VAT
€220.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 86000 N |
Static load rating | 146000 N |
Limiting speed | 4600 rpm |
Reference speed | 2950 rpm |
€259.30/ pieceexcl. VAT
€313.75incl. VAT
Estimated delivery date - 11/11/2026