SKF

SKF Needle roller bearing with ribs with inner ring NKI 9/12

  • ERIKS:23767589
  • Manufacturer:7316577117694
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€20.39/ pieceexcl. VAT

€24.67incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
9 mm
Outer Diameter
19 mm
Width
12 mm
Model
with inner ring
With sealing
No
Alternatives

€14.18/ pieceexcl. VAT

€17.16incl. VAT

1 In stock - Estimated delivery date 09/11/2026