

€14.18/ pieceexcl. VAT
€17.16incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 9 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 7200 N |
Static load rating | 7100 N |
Limiting speed | 26500 rpm |
Reference speed | 20200 rpm |
€20.39/ pieceexcl. VAT
€24.67incl. VAT
1 In stock - Estimated delivery date 10/11/2026