




€322.61/ pieceexcl. VAT
€390.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 85 mm |
Outer Diameter | 115 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
€182.05/ pieceexcl. VAT
€220.28incl. VAT
Estimated delivery date - 11/11/2026