INA

INA Needle roller bearing with ribs with inner ring NKI85/36-XL

  • ERIKS:11671369
  • Manufacturer:4047643087902
Image 1
Save to list

€182.05/ pieceexcl. VAT

€220.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
85 mm
Outer Diameter
115 mm
Width
36 mm
Model
with inner ring
With sealing
No
Dynamic load rating
121000 N
Static load rating
223000 N
Limiting speed
4850 rpm
Reference speed
2950 rpm
Alternatives

€322.61/ pieceexcl. VAT

€390.36incl. VAT

Estimated delivery date - 10/11/2026