




€221.22/ pieceexcl. VAT
€267.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 85 mm |
Outer Diameter | 115 mm |
Width | 26 mm |
Model | with inner ring |
With sealing | No |
€153.96/ pieceexcl. VAT
€186.29incl. VAT
Estimated delivery date - 11/11/2026