INA

INA Needle roller bearing with ribs with inner ring NKI85/26-XL

  • ERIKS:11671368
  • Manufacturer:4012802268898
Image 1
Save to list

€153.96/ pieceexcl. VAT

€186.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
85 mm
Outer Diameter
115 mm
Width
26 mm
Model
with inner ring
With sealing
No
Dynamic load rating
83000 N
Static load rating
137000 N
Limiting speed
4850 rpm
Reference speed
3100 rpm
Alternatives

€221.22/ pieceexcl. VAT

€267.68incl. VAT

Estimated delivery date - 10/11/2026