SKF

SKF Needle roller bearing with ribs with inner ring NKI 80/35

  • ERIKS:23767587
  • Manufacturer:7316571081120
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€284.55/ pieceexcl. VAT

€344.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
35 mm
Model
with inner ring
With sealing
No
Alternatives

€159.59/ pieceexcl. VAT

€193.10incl. VAT

Estimated delivery date - 11/11/2026