

€159.59/ pieceexcl. VAT
€193.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 116000 N |
Static load rating | 208000 N |
Limiting speed | 5100 rpm |
Reference speed | 3050 rpm |
€284.55/ pieceexcl. VAT
€344.31incl. VAT
Estimated delivery date - 10/11/2026