




€233.58/ pieceexcl. VAT
€282.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
€130.93/ pieceexcl. VAT
€158.43incl. VAT
Estimated delivery date - 11/11/2026