INA

INA Needle roller bearing with ribs with inner ring NKI80/25-XL

  • ERIKS:11671366
  • Manufacturer:4012802216905
Image 1
Save to list

€130.93/ pieceexcl. VAT

€158.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
25 mm
Model
with inner ring
With sealing
No
Dynamic load rating
81000 N
Static load rating
132000 N
Limiting speed
5100 rpm
Reference speed
3150 rpm
Alternatives

€233.58/ pieceexcl. VAT

€282.63incl. VAT

Estimated delivery date - 10/11/2026