




€210.00/ pieceexcl. VAT
€254.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 25 mm |
Model | with inner ring |
With sealing | No |
€118.56/ pieceexcl. VAT
€143.46incl. VAT
Estimated delivery date - 11/11/2026