INA

INA Needle roller bearing with ribs with inner ring NKI75/25-XL

  • ERIKS:11671364
  • Manufacturer:4012802701951
Image 1
Save to list

€118.56/ pieceexcl. VAT

€143.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
25 mm
Model
with inner ring
With sealing
No
Dynamic load rating
78000 N
Static load rating
123000 N
Limiting speed
5400 rpm
Reference speed
3300 rpm
Alternatives

€210.00/ pieceexcl. VAT

€254.10incl. VAT

Estimated delivery date - 10/11/2026