SKF

SKF Needle roller bearing with ribs with inner ring NKI 70/35

  • ERIKS:23767584
  • Manufacturer:7316577122315
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€173.90/ pieceexcl. VAT

€210.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
70 mm
Outer Diameter
95 mm
Width
35 mm
Model
with inner ring
With sealing
No
Alternatives

€120.80/ pieceexcl. VAT

€146.17incl. VAT

Estimated delivery date - 11/11/2026