

€120.80/ pieceexcl. VAT
€146.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 89000 N |
Static load rating | 184000 N |
Limiting speed | 5800 rpm |
Reference speed | 3350 rpm |
€173.90/ pieceexcl. VAT
€210.42incl. VAT
Estimated delivery date - 10/11/2026