SKF

SKF Needle roller bearing with ribs with inner ring NKI 28/30

  • ERIKS:24003914
  • Manufacturer:7316577120014
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€58.44/ pieceexcl. VAT

€70.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
28 mm
Outer Diameter
42 mm
Width
30 mm
Model
with inner ring
With sealing
No
Alternatives

€32.89/ pieceexcl. VAT

€39.80incl. VAT

Estimated delivery date - 11/11/2026