INA

INA Needle roller bearing with ribs with inner ring NKI28/30-XL

  • ERIKS:11671328
  • Manufacturer:4012802322941
Image 1
Save to list

€32.89/ pieceexcl. VAT

€39.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
28 mm
Outer Diameter
42 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
39000 N
Static load rating
63000 N
Limiting speed
14000 rpm
Reference speed
7600 rpm
Alternatives

€58.44/ pieceexcl. VAT

€70.71incl. VAT

Estimated delivery date - 10/11/2026