SKF

SKF Needle roller bearing with ribs with inner ring NKI 22/20

  • ERIKS:23767557
  • Manufacturer:7316577014559
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€36.62/ pieceexcl. VAT

€44.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
22 mm
Outer Diameter
34 mm
Width
20 mm
Model
with inner ring
With sealing
No
Alternatives

€25.57/ pieceexcl. VAT

€30.94incl. VAT

Estimated delivery date - 11/11/2026