INA

INA Needle roller bearing with ribs with inner ring NKI22/20-XL

  • ERIKS:11671324
  • Manufacturer:4012802429213
Image 1
Save to list

€25.57/ pieceexcl. VAT

€30.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
22 mm
Outer Diameter
34 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
22000 N
Static load rating
32000 N
Limiting speed
17200 rpm
Reference speed
9300 rpm
Alternatives

€36.62/ pieceexcl. VAT

€44.31incl. VAT

Estimated delivery date - 10/11/2026