




€34.84/ pieceexcl. VAT
€42.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€24.33/ pieceexcl. VAT
€29.44incl. VAT
76 In stock - Estimated delivery date 09/11/2026