INA

INA Needle roller bearing with ribs with inner ring NKI20/20-XL

  • ERIKS:11671321
  • Manufacturer:4012802734362
Image 1
Save to list

€24.33/ pieceexcl. VAT

€29.44incl. VAT

76 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
20 mm
Outer Diameter
32 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
21400 N
Static load rating
30500 N
Limiting speed
18500 rpm
Reference speed
8600 rpm
Alternatives

€34.84/ pieceexcl. VAT

€42.16incl. VAT

Estimated delivery date - 10/11/2026