




€28.69/ pieceexcl. VAT
€34.71incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 15 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€20.01/ pieceexcl. VAT
€24.21incl. VAT
13 In stock - Estimated delivery date 26/10/2026