INA

INA Needle roller bearing with ribs with inner ring NKI15/20-XL

  • ERIKS:11671313
  • Manufacturer:4012802734294
Image 1
Save to list

€20.01/ pieceexcl. VAT

€24.21incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKI
Inner Diameter
15 mm
Outer Diameter
27 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
18700 N
Static load rating
23600 N
Limiting speed
21600 rpm
Reference speed
12100 rpm
Alternatives

€28.69/ pieceexcl. VAT

€34.71incl. VAT

2 In stock - Estimated delivery date 16/11/2026