SKF

SKF Needle roller bearing with ribs with inner ring NKI 100/40

  • ERIKS:23767548
  • Manufacturer:7316570922325
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€498.36/ pieceexcl. VAT

€603.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
100 mm
Outer Diameter
130 mm
Width
40 mm
Model
with inner ring
With sealing
No
Alternatives

€279.84/ pieceexcl. VAT

€338.61incl. VAT

Estimated delivery date - 11/11/2026