

€279.84/ pieceexcl. VAT
€338.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 100 mm |
Outer Diameter | 130 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 143000 N |
Static load rating | 290000 N |
Limiting speed | 4200 rpm |
Reference speed | 2600 rpm |