SKF

SKF Needle roller bearing with ribs with inner ring NKI 10/20

  • ERIKS:23767546
  • Manufacturer:7316577117762
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€33.17/ pieceexcl. VAT

€40.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
20 mm
Model
with inner ring
With sealing
No
Alternatives

€18.65/ pieceexcl. VAT

€22.57incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026