

€18.65/ pieceexcl. VAT
€22.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 14500 N |
Static load rating | 15600 N |
Limiting speed | 24600 rpm |
Reference speed | 16100 rpm |
€33.17/ pieceexcl. VAT
€40.14incl. VAT
Estimated delivery date - 10/11/2026